missing translation for 'onlineSavingsMsg'
Learn More

Manutan Open top keg, 220 litre capacity

Product Code. 12894378
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
220 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
12894378 220 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12894378 Supplier Manutan Supplier No. A350789
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Full open top, heavy duty kegs, made from polyethylene. Excellent resistance to most chemicals. Removable black lid retained by metal bond and tension cap. Ideal for food storage. UN Approved.

  • Capacity: 220L
  • Dimensions (H x D) : 990mm x 592mm
  • UN specification : 1H2/X 318/S

Specifications

Capacity (Metric) 220 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.