missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Optical Glass High Precision Macro Absorption Cells With PTFE Stopper

Product Code. 10517921
Change view
Click to view available options
Capacity (Metric):
1750 μL
3500 μL
7000 μL
Unit Size:
Each
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10517921 7000 μL Each
11761744 3500 μL Pack of 2
10737381 3500 μL Each
10688392 1750 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10517921 Supplier Hellma™ Supplier No. 1002020
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Macro Absorption Cell
Capacity (Metric) 7000 μL
Material Optical Glass
Closure Material PTFE
Width (Metric) Interior 9.5mm
Path Length 20 mm
Wavelength Range 320 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
For Use With (Application) Photometric and Colorimetric Measurements
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.