missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1701 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726064.30
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.4 mm | |
0.25 mm | |
Optima™ 1701 | |
300°C to 320°C | |
30 m | |
1 Each |
High Performance GC Capillary Column | |
GC | |
G46 | |
0.5 µm | |
Optima™ 1701 |