missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1701 High Performance GC Capillary Column
Brand: Macherey-Nagel™ 726545.15
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.8 mm | |
0.53 mm | |
Optima™ 1701 | |
280°C to 300°C | |
15 m | |
1 Each |
High Performance GC Capillary Column | |
GC | |
G46 | |
1 µm | |
Optima™ 1701 |