missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 240 GC Capillary Column
Brand: Macherey-Nagel™ 726095.60
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.5 mm | |
0.32 mm | |
Optima™ 240 | |
0.35 µm | |
Optima™ 240 |
GC Capillary Column | |
GC | |
260°C to 280°C | |
60 m | |
1 Each |