missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Sturdy castors measure 100mm diameter each
- Two castors povided with brakes to ensure stability
- Suitable for models GKPv, GGPv, BKPv and BGPv
Specifications
Specifications
| Type | Optional Caster Set |
| Casters | Set of 4, brakes on 2 |
| For Use With (Equipment) | Model GKPv 1490, GKPv 1470, GGPv 1490, GGPv 1470 Refrigerators and Freezers |
| Height (Metric) Exterior | 133 mm |
| Diameter (Metric) | 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?