missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Material: Stainless Steel; For Use With: Heracell 150i
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Heracell 150i |
| Lighting | LED |
| Material | Stainless Steel |
| Type | Tray |
| Width (English) | 0.33 in. |
| Width (Metric) | 0.84 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?