missing translation for 'onlineSavingsMsg'
Learn More

Tork OptiServe™ Coreless Toilet Paper T7
GREENER_CHOICE

Product Code. 30243795 Shop All Tork Products
Change view
Click to view available options
Color:
White
Ply:
2-ply
Unit Size:
24 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Ply unitSize
30243795 White 2-ply 24 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243795 Supplier Tork Supplier No. 472630
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tork OptiServe™ Coreless is a high-capacity toilet paper system for facilities where efficiency, sustainability and providing a great experience are key.

  • Refill less often, reduce paper shortages, and save storage space as this compact coreless toilet paper has 3x more paper and uses half the storage space compared to conventional rolls.
  • Reduce waste with coreless toilet paper, which doesn't have cores or wraps.
  • Choose from a wide range of Tork OptiServe™ Coreless dispensers to meet various washroom needs, so you can use coreless refills across the facility.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bathroom Tissue
Length (English) 103.13 yd.
Length (Metric) 94.3 m
Width (English) 3.66 in.
Width (Metric) 9.3 cm
Color White
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.