missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Refill less often, reduce paper shortages, and save storage space as this compact coreless toilet paper has 3x more paper and uses half the storage space compared to conventional rolls.
- Experience the softness and luxurious quality of Tork premium tubeless toilet paper, which gives an at-home feel with its perforated 3-ply design.
- Reduce waste with coreless toilet paper, which doesn't have cores or wraps.
- Choose from a wide range of Tork OptiServe™ Coreless dispensers to meet various washroom needs, so you can use coreless refills across the facility.
Specifications
Specifications
| Product Type | Bathroom Tissue |
| Length (English) | 69.23 yd. |
| Length (Metric) | 63.3 m |
| Width (English) | 3.66 in. |
| Width (Metric) | 9.3 cm |
| Color | White |
| Ply | 3-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?