missing translation for 'onlineSavingsMsg'
Learn More

Orange G loading dye (6X), glycerol based

Product Code. p-7041868
Click to view available options
Quantity:
25 mL
50 mL
Unit Size:
25mL
50mL
This item is not returnable. View return policy

Product Code. 15403309

Brand: Thermo Scientific Alfa Aesar J60562.AC

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Gel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Gel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.

Solubility
Soluble in water.

Notes
Contains: 0.25% Orange-G and 30% glycerol in autoclaved DI water
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Orange G loading dye
Name Note glycerol based
Concentration 6X
Solubility Information Soluble in water.
Color Orange
Quantity 25 mL
Physical Form Liquid

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.