missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Orange K32 Hose

Product Code. 10745972
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
10 mm
12 mm
Unit Size:
10m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10745972 10 mm 10m
10429951 6 mm 10m
10368461 8 mm 10m
10440142 12 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10745972 Supplier KARTELL Supplier No. 0386700
  • ONLINE EXCLUSIVE PRICE
    78.40 €
    69.35 € / 10m
    Save 9.05 €
    11% Off
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Orange K32 Hose is useful for gases, non-corrosive liquids and medium concentration acids.

Red rubber. Useful for gases, non-corrosive liquids and medium concentration acids. Available in different sizes from Kartell item code 0386000 to 0386800. Temperature: +70°C/-35°C SH. A60 +/- 5

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.39 in.
Diameter (Metric) Inner 10 mm
Material Rubber
Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 14 mm
Overall Length (English) 32.81 in.
Overall Length (Metric) 10 m
Sterility Non-sterile
Color Orange
Product Type Rubber Hose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.