missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Original Perfusor™ Line

Product Code. 10020234
Change view
Click to view available options
Volume (Metric):
1.6 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10020234 1.6 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10020234 Supplier B Braun™ Supplier No. 8723060
  • ONLINE EXCLUSIVE PRICE
    2.39 €
    1.62 € / Pack of 1
    Save 0.77 €
    32% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Constructed from polyethylene. B Braun™ Original Perfusor™ Line is ideal for use with syringe pumps used in infusion technology up to pressure of <2 bar.

  • For all syringe pumps used in infusion technology up to a pressure of <2 bar
    • Minimized dead space volume
    • made of polyethylene
  • Luer lock approaches
    • Type Standard: available in different lengths
    • Type Opaque: with black lead for light-sensitive drugs
    • Type UV-Protect: with orange-transparent lead for light-sensitive drugs

Specifications

Material Polyethylene
Diameter (Metric) Inner Needle 1.0 mm
Length (Metric) 200 cm
Volume (Metric) 1.6 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.