Learn More
Thermo Scientific™ Orion™ ROSS Ultra™ Thin Stem Glass Bodied Combination pH Electrode
Beskrivning
Thermo Scientific™ Orion™ ROSS Ultra™ Glass Semi-Micro Electrodes provide optimum accuracy and unmatched response in samples of varying temperatures. They are available in chemically resistant glass bodies and are best suited for measuring samples in test tube and small containers. Orion™ ROSS Ultra™ Glass Semi-Micro Electrodes come with a two year warranty.
electrode storage solution, 475 ml, pH electrode cleaning solution C, 30 ml and 12 mm electrode
storage bottle
Specifikationer
Specifikationer
| Description | Semi-micro tipped glass combination electrode; 165 x 6mm |
| Connector Types | BNC (Waterproof) |
| Junction | Ceramic |
| Material | Glass Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH Electrode |
| Filling Solution Type | 3M KCl |
| Includes | 60ml bottle of Orion ROSS electrode fill solution |
| Internal Reference | ROSS |
| Visa mer |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.