Learn More
Thermo Scientific™ Orion™ ROSS Ultra™ Refillable Epoxy Bodied Combination pH Electrode
Description
Thermo Scientific™ Orion™ ROSS Refillable Electrodes provide optimum accuracy and stability while having the additional advantages of a double junction design. They are available in epoxy bodies for ruggedness and best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. Orion ROSS Ultra Refillable electrodes come with a two-year warranty.
electrode storage solution, 475 ml, pH electrode cleaning solution C, 30 ml and 12 mm electrode
storage bottle
Specifications
Specifications
| Description | General purpose epoxy body combination electrode; 120 x 12mm |
| Connector Types | BNC (Waterproof) |
| Junction | Glass Fiber |
| Material | Epoxy Body |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH Electrode |
| Filling Solution Type | 3M KCl |
| Internal Reference | ROSS |
| Precision | 0.01 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.