Learn More
Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode
Conduct accurate quality control and research work with this general purpose combination pH electrode.
Brand: Thermo Scientific™ 9102BNWP
214.37 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 59
Additional Details : Weight : 0.27260kg
Description
Conduct accurate quality control and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode. This instrument contains a silver/silver chloride reference, widely used due to accuracy and broad temperature range.
Includes:
- 60ml bottle of Orion filling solution, 900011
Specifications
With waterproof BNC connector | |
Ceramic | |
0 to 14 | |
Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector | |
Ag/AgCl | |
Short Term Storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. | |
4.7 in. | |
120 mm | |
0.47 in. | |
16 mm |
WPBNC | |
Glass Body | |
0°C to 90°C | |
Standard pH Meter, BNC connector | |
92 to 102% | |
32°F to 194°F | |
39 in. | |
1 m | |
12 mm |