missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode

Product Code. 10126620
Click to view available options
Connector Types:
BNC
Screw Cap
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10126620

Brand: Thermo Scientific™ 9104BNWP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Carry out everyday lab work with this durable electrode, which includes silver/silver chloride references widely used because of their accuracy and broad temperature range.

Carry out everyday lab work with the Thermo Scientific™ Orion™ 9104BNWP Combination pH Electrode. This instrument includes silver/silver chloride references that are widely used because of their accuracy and broad temperature range.

Includes:
  • 60ml bottle of Orion 900011 electrode fill solution
TRUSTED_SUSTAINABILITY

Specifications

Description With water proof connector
Connector Types BNC
Junction Ceramic
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 90°C
Type Combination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
Filling Solution Type 4M KCl with Ag/AgCl
For Use With (Equipment) Standard pH Meter, BNC connector
Internal Reference Ag/AgCl
Precision 0.02
Temperature (English) Operating 32°F to 194°F
Length (English) 4.7 in.
Length (Metric) 120 mm
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.