missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe

Product Code. 11732827
Change view
Click to view available options
Length (Metric) Cable:
1 m
6 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable unitSize
11732827 6 m Each
11742827 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11732827 Supplier Thermo Scientific™ Supplier No. 9109WL
  • ONLINE EXCLUSIVE PRICE
    454.00 €
    423.00 € / Pack of 1
    Save 31.00 €
    6% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Operate this highly-versatile probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/ATC Probe in either the field or a plant. Contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:
  • Material: epoxy body
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
Use with Orion 260A/A+, 261, 261S, 265A/A+, 266 and 266S meters

Dimensions:
  • Dimensions: 110 x 12m
  • Cap diameter: 16mm
TRUSTED_SUSTAINABILITY

Specifications

Description pH/ATC Triode
For Use With (Application) The Thermo Scientific Orion 9109WP Triode 3-in-1 pH/ATC probe requires low maintenance gel with built-in ATC.For field or plant use.
For Use With (Equipment) Orion 260A/A+, 261, 261S, 265A/A+, 266, 266S Meters
Material Epoxy
Temperature (Metric) Operating 0°C to 90°C
Type pH/ATC Probe
pH Range 0 to 14
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 22 mm
Junction Wick
Length (English) 4.7 in.
Length (Metric) 120 mm
Reference Type Ag/AgCl
Temperature (English) Operating 32°F to 194°F
Connector Types Mini Banana Plug
Length (Metric) Cable 6 m
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.