Learn More
Thermo Scientific™ Orion™ 9826BN Micro pH Electrode
Accurately measure pH in NMR cells with the Thermo Scientific™ Orion™ 9826BN Micro pH Electrode.
Brand: Thermo Scientific™ 9826BN
802.75 EUR valid until 2024-05-31
Use promo code "21700" to get your promotional price.
Code : 59
Additional Details : Weight : 0.22500kg
Description
Accurately measure pH in NMR cells with the Thermo Scientific™ Orion™ 9826BN Micro pH Electrode.
Includes:- Orion electrode fill solution, 900011
Recommended for:
- Designed for NMR cells
Specifications
Micro pH Electrode | |
Glass | |
Long length combination electrode for NMR cell; 288 x 6mm | |
Ag/AgCl | |
0.02 | |
8.98 in. | |
228 mm | |
0.24 in. | |
2.5 mm |
Ceramic | |
0°C to 80°C | |
4M KCl with Ag/AgCl, Orion Cat. No. 900011 | |
2mm | |
To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. | |
3.28 ft. | |
1 m | |
6 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.