Learn More
Thermo Scientific™ Orion™ Ammonia Combination Ion Selective Electrode
Beschreibung
Get quick, reliable and accurate measurements of dissolved ammonia in aqueous solutions with the Thermo Scientific™ Orion™ Ammonia Gas Sensing ISE Electrode.
Ammonia is an important aspect of wastewater and environmental management. The 9512BNWP complies with SM 4500-NH3 D-1997 or E-1997; ASTM D1426-08 (B).
Features:
- 9512BNWP features a hydrophobic gas-permeable membrane technology for use with either loose membrane 951204 or pre-assembled membrane caps 951205. Good for samples with > 0.1 mg/L ammonia.
Solutions required:
- Standards
- 951006 0.1 M NH4Cl standard, 475 mL bottle
- 951007 1000 ppm ammonia as nitrogen standard, 475 mL bottle
- 951207 100 ppm ammonia as nitrogen standard, 475 mL bottle
- ISA
- 951211 Ammonia ISA with blue dye, 475 mL bottle
- Electrode fill solution
- 951202 Electrode filling solution, 60 ml bottle
- Storage solution
- 951213 Ammonia electrode storage solution, 475 mL bottle
Consumables required:
- Membranes
- 951204 Loose membranes for standard electrodes, box of 20
- 951205 Bonded membranes for standard electrodes, pack of 3
- Items included with
- 951202 Electrode filling solution, 60 mL 1 bottle
- 951204 Loose membranes, box of 20. 2 boxes
Warranty period:
- 12 months from date of purchase
Spezifikation
Spezifikation
| Applications | Water testing, wastewater, biosolids, aquaculture, seafood, biological samples, wine, TKN, air. |
| Connector Types | BNC (Waterproof) |
| Description | Ammonia Gas Sensing ISE Electrode |
| Junction | Annular PTFE |
| Length (English) | 5.87 in. |
| Length (English) Cable | 29.5 in. |
| Length (Metric) | 15.1cm |
| Length (Metric) Cable | 75cm |
| Material | Epoxy |
| Operating Range (Metric) | Ranges :1.0 to 5 x 10E7M |
| Mehr anzeigen |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.