missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Calcium Ion Selective Electrodes

Product Code. 11986089
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
None
For Use With (Equipment):
Combination Calcium Electrode
Half-Cell Calcium Electrode
ISE Meter, Module 972001
Orion 900100, Module 932001
Type:
Combination Calcium Electrode
Half-Cell Calcium Electrode
Replacement Module
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types For Use With (Equipment) Type Unit Size
11986089 BNC (Waterproof) ISE Meter, Module 972001 Combination Calcium Electrode Each
10587211 None Half-Cell Calcium Electrode Replacement Module Each
12033363 BNC Orion 900100, Module 932001 Half-Cell Calcium Electrode Each
10599701 None Combination Calcium Electrode Replacement Module Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11986089 Supplier Thermo Scientific™ Supplier No. 9720BNWP
  • ONLINE EXCLUSIVE PRICE
    1050.23 €
    837.90 € / Pack of 1
    Save 212.33 €
    20% Off
View all promotions
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure calcium ions in aqueous solutions simply, accurately and economically.

Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.

Features:

  • 9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.

Solutions required:

  • Standards
    • 922006 0.1 M CaCl2 calcium standard, 475 mL bottle
    • 923206 100 ppm calcium as CaCO3 standard,475 mL bottle
  • ISA
    • 932011 ISA for calcium measurements, 475 mL bottle
  • Electrode fill solution
    • 900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
    • 900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles

Items included with:

  • 900061 Optimum Results A electrode filling solution.60 mL 1 bottle
  • 972001 97 series sensing module for 9720BNWP. Qty 2

Warranty period:

  • Electrode: 12 months from date of purchase
  • Module: 6 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Applications Water hardness, food and beverage, soil testing.
Connector Types BNC (Waterproof)
Description Combination Calcium Electrode with Waterproof BNC Connector
Junction Sure-Flow Junction
Material Epoxy
Certifications/Compliance ASTM D1126, ASTM D511, ISO 6059, SM 2340C, SM 3500-Ca
For Use With (Equipment) ISE Meter, Module 972001
Temperature (Metric) Operating 0°C to 40°C
Type Combination Calcium Electrode
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.