missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Cupric Ion Selective Electrodes

Product Code. 10450063
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw Cap
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
10450063 BNC Each
10131211 Screw Cap Each
10049150 BNC (Waterproof) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10450063 Supplier Thermo Scientific™ Supplier No. 9429BN
  • ONLINE EXCLUSIVE PRICE
    1010.00 €
    824.40 € / Pack of 1
    Save 185.60 €
    18% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically.

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically with the Thermo Scientific™ Orion™ Cupric Electrodes.

Features:

  • 9629BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Cupric half cell electrodes 9429BN and 9429SC are to be used with the Orion 900200 sure flow double junction electrode.
  • 9429SC requires a separate electrode cable with a screw cap connector.

Solutions required:

  • Standards
    • 942906 0.1 M cupric standard, 475 mL bottle
  • ISA
    • 940011 ISA for cupric measurements, 475 mL bottle
  • Electrode fill solution
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles

Items included with:

  • 9429BN & 9429SC
    • 948201 Polishing strip. Qty 2.
  • 9629BNWP
    • 900063 Optimum Results D electrode filling solution, 60ml 1 bottle
    • 948201 Polishing strip. Qty 1.

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description With BNC connector
Junction Sure-Flow Junction
Material Epoxy
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.