missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Ionplus™ Sure-Flow™ Cyanide Combination Ion Selective Electrode

Product Code. 10039150
Change view
Click to view available options
Connector Types:
BNC
Screw Cap
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
10039150 BNC Each
10232591 Screw Cap Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10039150 Supplier Thermo Scientific™ Supplier No. 9406BN
  • ONLINE EXCLUSIVE PRICE
    1115.00 €
    1040.00 € / Pack of 1
    Save 75.00 €
    6% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure cyanide ions in aqueous solutions quickly, simply, accurately and economically.

Measure cyanide ions in aqueous solutions quickly, simply and economically with Thermo Scientific™ Orion™ Cyanide Electrodes.

The ThermoFisher Orion Cyanide electrode complies with SM 4500-CN- F-1999 for Drinking water ; and SM 4500-CN- F-1999, ASTM D2036-09 (A)Wastewater measurements.

Features

  • 9606BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.

Solutions required

  • ISA
    • 951011 ISA for cyanide measurements, 475 mL bottle
  • Electrode fill solution
    • 900062 Optimum Results B electrode filling solution, 5 x 60 mL bottles

Items included with

  • 900062 Optimum Results B electrode filling solution. 60mL 1 bottle
  • 948201 Polishing strip. Qty 2

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Description With BNC connector
Junction Sure-Flow Junction
Material Epoxy
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Ion Selective Electrode
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.