missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ DuraProbe™ Epoxy Bodied Graphite 4-Cell Conductivity Electrodes

Product Code. 10255772
Change view
Click to view available options
Cell Constant:
0.475 cm-1
0.55 cm-1
Connector Types:
8-pin Mini-DIN
Length (English) Cable:
5 ft.
10 ft.
20 ft.
32 ft.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Connector Types Length (English) Cable Unit Size
10255772 0.475 cm-1 8-pin Mini-DIN 5 ft. Each
10592013 0.475 cm-1 8-pin Mini-DIN 10 ft. Each
11718216 0.475 cm-1 8-pin Mini-DIN 20 ft. Each
10142992 0.475 cm-1 8-pin Mini-DIN 32 ft. Each
11778216 0.55 cm-1 8-pin Mini-DIN 5 ft. Each
10357602 0.55 cm-1 8-pin Mini-DIN 10 ft. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10255772 Supplier Thermo Scientific™ Supplier No. 013005MD
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure the most challenging samples accurately and under a wide range of conditions with these conductivity electrodes.

The Thermo Scientific™ Orion™ Conductivity electrode 013005MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and EPA 120.1 (rev 1982), SM 2510 B, ASTM D1125-95 (99) (A) for Wastewater measurements.
 

Features

Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Cell Conductivity Probes.

These probes are durable and extremely accurate over a wide range of conditions. The 4-Cell design compensates for electrode fouling, cable length, connector resistance, polarization errors, and fringe field interference errors. The epoxy/graphite cell material is extremely durable and chemically resistant with these conductivity probes being ideal for high and standard conductivity samples or difficult samples such as wastewater, runoff water and mud.

DuraProbe 4-cell conductivity probes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Solutions required:

Standards

  • 011008 100 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100910 147 μS/cm conductivity standard, 10 pouches
  • 011007 1413 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100710 1413 μS/cm conductivity/TDS standard, 10 pouches
  • 011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
  • 011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
  • 01100510 111 mS/cm conductivity standard, 10 pouches

Items included with

  • 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle

Warranty period

  • 24 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.475 cm-1
Connector Types 8-pin Mini-DIN
For Use With (Equipment) Orion Star Series Meters
Sensor Types 4 Electrode Graphite Cell
Type 4-Electrode Conductivity Cell, Mini-Din Connector
Description Orion DuraProbe Epoxy Bodied Graphite 4-Cell Conductivity Electrode
Diameter (English) Body 0.59 in.
Diameter (Metric) Body 15 mm
Length (English) Cable 5 ft.
Length (Metric) Cable 1.5 m
Material Epoxy
Measurement Ranges 1 μS/cm to 200 mS/cm
Min. Immersion 35 mm
Storage Method Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
Probe Conductivity probe with built-in ATC temperature sensor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.