missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Iodide Ion Selective Electrodes

Product Code. 10191351
Change view
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
Screw cap
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
10191351 BNC (Waterproof) Each
10169860 BNC Each
10288420 Screw cap Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10191351 Supplier Thermo Scientific™ Supplier No. 9653BNWP
  • ONLINE EXCLUSIVE PRICE
    949.73 €
    756.00 € / Pack of 1
    Save 193.73 €
    20% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get fast, stable and reliable iodide ions readings in aqueous solutions.

Get fast and stable readings using Thermo Scientific™ Orion™ Iodide Electrodes with built-in Thermo Scientific™ Sure-Flow™ reference. Combination design decreases the amount of required sample and reduces waste.

Features:

  • 9653BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Iodide Half-Cell Electrode 9453BN is to be used with the Orion 900200 sure flow double Junction electrode.

Solutions required:

  • Standard
    • 945306 0.1 M iodide standard, 475 mL bottle
  • ISA
    • 940011 ISA for iodide measurements, 475 mL bottle
  • Electrode fill solution
    • 900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles
    • 900002 Inner fill solution for double junction ref electrode, 5 x 60 mL bottles
    • 900003 Outer fill solution for double junction ref electrode, 5 x 60 mL bottles

Items included with:

  • 9653BNWP
    • 900063 Optimum Results D electrode filling solution, 60 mL 1 bottle
    • 948201 Polishing strip. Qty 2.

    9453BN

    • 948201 Polishing strip. Qty 1.

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC (Waterproof)
Description With waterproof BNC connector
Junction Sure-Flow Junction
Material Epoxy
For Use With (Equipment) ISE Meter
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.