missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions
Click to view available options
Filling Solution Type:
A, B, C, D
Bacteria Removal (B)
No Cal Stain Lifter
Oil and Grease Removal (D)
Protein Removal (A)
Rinse
Quantity:
10 pk.
25 pk.
4 x 30 mL
4 x 60 mL
60 mL
60 mL (B, D), 30 mL (A, C)
Unit Size:
60mL
Pack of 10
Pack of 25
Pack of 4
Description
Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.
Cleaning Solutions:
- Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
- Cleaning solution A is for removing protein contaminants, cleaning solution B is for remov
Specifications
Specifications
| Description | 25 Pack of pH Electrode Rinse Solution Pouches |
| For Use With (Equipment) | pH Electrode |
| Type | Rinse Solution |
| Filling Solution Type | Rinse |
| For Use With (Application) | Solutions restore proper electrode performance and prolong the useful life of the electrode |
| Packaging | Pouch |
| Quantity | 25 pk. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction