missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions

Product Code. 11722737
Click to view available options
Filling Solution Type:
A, B, C, D
Bacteria Removal (B)
No Cal Stain Lifter
Oil and Grease Removal (D)
Protein Removal (A)
Rinse
Quantity:
10 pk.
25 pk.
4 x 30 mL
4 x 60 mL
60 mL
60 mL (B, D), 30 mL (A, C)
Unit Size:
60mL
Pack of 10
Pack of 25
Pack of 4
This item is not returnable. View return policy

Product Code. 11722737

Brand: Thermo Scientific™ 510015

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Restore proper electrode performance and prolong electrode life using these pH electrode cleaning solutions.

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.

Cleaning Solutions:

 

  • Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
  • Cleaning solution A is for removing protein contaminants, cleaning solution B is for remov
TRUSTED_SUSTAINABILITY

Specifications

Description 2 oz. (60mL) Bottle of No Cal Stain Lifter Solution
For Use With (Equipment) pH Electrode
Type Cleaning Solution
Filling Solution Type No Cal Stain Lifter
For Use With (Application) Solutions restore proper electrode performance and prolong the useful life of the electrode
Packaging Bottle
Quantity 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.