missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Potassium Ion Selective Electrodes
Description
Measure potassium ions in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Potassium Electrodes.
Features
- 9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.
- Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.
Solutions required:
Standards
- 921906 – 0.1 M potassium standard, 475 mL bottle
ISA
- 931911 – ISA for potassium measurements, 475 mL bottle
Electrode fill solution
- 900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
- 900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles
Items included:
9319BN
- 931901 – 93 series sensing module for 9319BN. Quantity 2.
- 931911 – ISA for potassium measurements. 60 mL 1 bottle.
9719BNWP
- 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
- 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.
Warranty period:
- Electrode : 12 months from date of purchase
- Module: 6 months from date of purchase
Specifications
Specifications
| Connector Types | None |
| Description | Replacement Module for Potassium Sure-Flow Combination Electrode 9719BNWP |
| Drift | drift-free potentials |
| Junction | Sure-Flow Junction |
| Material | Plastic |
| For Use With (Equipment) | Combination Electrode |
| Temperature (Metric) Operating | 0°C to 40°C |
| Type | Replacement Module |
| Parameter | Potassium |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?