Learn More
Thermo Scientific™ Orion™ Single Junction Glass Bodied Combination Silver Billet Electrode
Description
Thermo Scientific™ Orion™ Silver Billet Electrodes allow for an accurate determination of potentiometric halides. These electrodes are a combination of a silver billet-indicating electrode, along with a silver billet half-cell.
Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.
Solutions Required
- Electrode Fill Solution:
- 900011 ORP filling solution for samples with total ionic strength >0.2 M, 5 x 60 mL bottles
- pH Cleaning Solution Kit:
- 900020 Cleaning solution A and C, 30 mL each, B and D, 60 mL each
Accessories
- 91CBNC Detachable screw cap to BNC connector
Items Included With
- 900011 ORP filling solution for samples with total ionic strength >0.2 M, 60 mL, 1 bottle
Warranty Period
- 12 months from date of purchase
Specifications
Specifications
| Applications | Potentiometric titrations for chloride and other halides, silver |
| Connector Types | S7 |
| Description | Silver combination construction w/ceramic junction |
| Diameter (Metric) Body | 12 mm |
| Internal Reference | Ag/AgCl |
| Junction | Ceramic |
| Length (Metric) | 120 mm |
| Material | Silver Billet |
| Certifications/Compliance | USP 541, SM 4500-Cl D, AOAC 935.47, AOAC 937.09, AOAC 983.14, EN12133, ISO 5943 |
| Electrode | Half-cell. Use with Orion Sure-Flow reference 900100 or 900200. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.