Learn More
Thermo Scientific™ Orion Star™ A222 Conductivity Portable Meter
Reliably measure conductivity, TDS, salinity, resistivity and temperature with this conductivity portable meter for advanced field analysis.
752.00 € - 1180.00 €
Specifications
Accuracy (Conductivity) | 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS |
---|---|
Outputs | USB, RS232 |
Measurement Modes | Conductivity, TDS, Salinity, Resistivity with Temperature |
Compatible Probes | 2-cell or 4-cell conductivity sensors with built-in temperature |
Cell Constant | 0.001 to 199.9cm-1 |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | ||||
11651469
|
Thermo Scientific™
STARA2220 |
Orion Star A222 conductivity/TDS/salinity/resistivity portable meter | Star A222 conductivity meter, 4 AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate |
752.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11661469
|
Thermo Scientific™
STARA2225 |
Orion Star A222 conductivity/TDS/salinity/resistivity portable meter kit with DuraProbe 4-cell conductivity sensor, solutions, meter armor and field case | Star A222 Conductivity Meter with Batteries; 013010MD DuraProbe Epoxy 4-Probe (K=0.475) Conductivity Probe with 3 Meter Cable; 01100710 Conductivity 1413uS Standard Pouches; 911110 Rinse Solution Pouches; STARA-CS Star A Meter Hard Carrying Case; STARA-AR Protective Armor with Electrode Holder |
1180.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Record accurate and reliable conductivity, total dissolved solids (TDS), salinity, resistivity and temperature measurements with the Thermo Scientific™ Orion Star™ A222 Conductivity Portable Meter. This instrument is ideal for a wide range of applications and advanced conductivity analysis in the field. Obtain temperature compensated readings using linear, non-linear or EP options with 15°C, 20°C or 25°C reference temperatures. Log up to 1000 data point sets with time/date stamp and transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.
- Measure conductivity, TDS, salinity or resistivity with temperature
- Perform up to a five point conductivity calibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Use linear, non-linear or off conductivity temperature compensation with 15°C, 20°C or 25°C reference temperatures
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Capture your critical readings with measurement stability indicator and selectable read modes – Auto-Read holds a stable reading and Continuous shows changing readings with hold option
- Data log collects and date/time stamps up to 1000 measurement sets
- Non-volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or universal power adapter
- IP67-rated housing is waterproof for rugged field operation
- Meter kits include hard-sided field case and protective meter armor with electrode holders, adjustable wrist/belt strap and built-in meter stand
- Meters offer CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS | |
Conductivity, TDS, Salinity, Resistivity with Temperature | |
0.001 to 199.9cm-1 | |
5 | |
0.001 μS minimum, auto ranging up to 4 significant digits | |
15, 20, 25°C | |
0.01 psu or 0.01 ppt minimum, auto ranging | |
Practical salinity (psu) | |
0.5% of reading ±1 digit | |
-5°C to +105°C | |
±0.1°C | |
Manual or automatic with ATC temperature probe | |
Graphic LCD with Backlight | |
Non-volatile memory preserves data log, calibration log and meter settings | |
Automatic data logging with Auto-Read measure mode; manual data logging with Continuous measure mode | |
Calibration due alarm (fixed 12 hour) | |
CE, TUV 3-1, FCC Class A | |
Universal 50-60 Hz, 100-240 VAC power adapter (sold separately, Cat. No. 1010003) | |
0.5 kg | |
3 Year Meter | |
Orion Star A222 Conductivity/TDS/Salinity/Resistivity/Temperature Portable Meter | |
10 per channel with password protection | |
Comprehensive with menu-specific function keys and dual purpose scroll/shortcut keys | |
41°F to 113°F (ambient) | |
1 | |
4 x AA (included) |
USB, RS232 | |
2-cell or 4-cell conductivity sensors with built-in temperature | |
Conductivity and temperature | |
0.001 μS/cm to 3000 mS/cm | |
Linear, nLFn (non-linear ultra pure water) or off | |
0.06 to 80.00 psu, 0.05 to 42.00 ppt | |
0.5% of reading ±1 digit | |
0.001 ppm minimum, auto ranging up to 4 significant digits | |
Linear (0.02 to 9.99) | |
0.1°C (0.1°F) | |
2 ohm to 100.0 megohm | |
1 point temperature offset calibration | |
Yes, selectable | |
1000 with date and time stamp | |
Transfer single, range or all data points to printer or computer | |
8 pin MiniDIN (conductivity sensor with built-in temperature) | |
IP67 | |
24 x 10 x 6.5 cm (9.5 x 3.9 x 2.6 in.) | |
1.2 lb. | |
5 to 85%, non-condensing | |
1 ohm or 0.1 megohm, auto ranging | |
Smart Stability and Smart Averaging | |
English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update | |
5°C to 45°C (ambient) | |
0.5% of reading ±1 digit | |
800 hr. |