missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes

Product Code. 10153012
Change view
Click to view available options
Cell Constant:
0.1 cm^-1
1 cm^-1
10 cm^-1
Measurement Ranges:
0.01 to 300 μS/cm
0.1 μS/cm to 100 mS/cm
0.1 to 100 μS/cm
1 μS/cm to 20 mS/cm
1 μS/cm to 200 mS/cm
10 μS/cm to 200 mS/cm
10 μS/cm to 2000 mS/cm
Connector Types:
8-pin DIN
8-pin Mini-DIN
8-pin Waterproof DIN
Mini-DIN
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Measurement Ranges Connector Types unitSize
10153012 1 cm^-1 1 μS/cm to 200 mS/cm 8-pin Waterproof DIN Each
11748196 1 cm^-1 1 μS/cm to 200 mS/cm 8-pin DIN Each
11768196 0.1 cm^-1 0.1 μS/cm to 100 mS/cm 8-pin DIN Each
10727564 0.1 cm^-1 0.1 to 100 μS/cm 8-pin DIN Each
10256152 1 cm^-1 1 μS/cm to 20 mS/cm 8-pin DIN Each
15937431 1 cm^-1 1 μS/cm to 20 mS/cm 8-pin DIN Each
10511833 1 cm^-1 1 μS/cm to 20 mS/cm Mini-DIN Each
10770085 1 cm^-1 10 μS/cm to 200 mS/cm 8-pin Mini-DIN Each
11996079 0.1 cm^-1 0.01 to 300 μS/cm Mini-DIN Each
10113042 10 cm^-1 10 μS/cm to 2000 mS/cm Mini-DIN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10153012 Supplier Thermo Scientific™ Supplier No. 011010A
  • ONLINE EXCLUSIVE PRICE
    660.00 €
    612.00 € / Pack of 1
    Save 48.00 €
    7% Off
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.

The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.

The ThermoFisher Orion Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements USP<645> Measuring the Conductivity of Pure Water.

Features

These probes use two electrode cells to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly.018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases.011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.
 

Solutions Required

Standards
  • 948206 - 0.1 M lead standard, 475 mL bottle
  • 948207 – 0.1 M sodium sulfate standard for sulfate analysis with the lead ISE 475 mL bottle

Electrode Fill Solution

  • 900062 – Optimum results B electrode filling solution, 5 x 60 mL bottles

Items Included

  • 900062 – Optimum results B electrode filling solution, 1 x 60 mL bottle
  • 948201 – Polishing strip, 2 count

Warranty Period

  • 12 months from date of purchase

 

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 1 cm^-1
Connector Types 8-pin Waterproof DIN
For Use With (Equipment) 555A, 550A, 162A, 136A, 135A, 130A Meters
Type 2-Electrode Conductivity Cells
Description Orion 2 Cell Chemically Resistant Conductivity Probe
Material Glass, Platinum
Measurement Ranges 1 μS/cm to 200 mS/cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.