missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2-Cell Conductivity Electrodes

Product Code. 11996079
Change view
Click to view available options
Cell Constant:
0.1 cm^-1
1 cm^-1
10 cm^-1
Measurement Ranges:
0.01 to 300 μS/cm
0.1 μS/cm to 100 mS/cm
0.1 to 100 μS/cm
1 μS/cm to 20 mS/cm
1 μS/cm to 200 mS/cm
10 μS/cm to 200 mS/cm
10 μS/cm to 2000 mS/cm
Connector Types:
8-pin DIN
8-pin Mini-DIN
8-pin Waterproof DIN
Mini-DIN
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Measurement Ranges Connector Types Unit Size
11996079 0.1 cm^-1 0.01 to 300 μS/cm Mini-DIN Each
11748196 1 cm^-1 1 μS/cm to 200 mS/cm 8-pin DIN Each
10153012 1 cm^-1 1 μS/cm to 200 mS/cm 8-pin Waterproof DIN Each
11768196 0.1 cm^-1 0.1 μS/cm to 100 mS/cm 8-pin DIN Each
10727564 0.1 cm^-1 0.1 to 100 μS/cm 8-pin DIN Each
10256152 1 cm^-1 1 μS/cm to 20 mS/cm 8-pin DIN Each
15937431 1 cm^-1 1 μS/cm to 20 mS/cm 8-pin DIN Each
10511833 1 cm^-1 1 μS/cm to 20 mS/cm Mini-DIN Each
10770085 1 cm^-1 10 μS/cm to 200 mS/cm 8-pin Mini-DIN Each
10113042 10 cm^-1 10 μS/cm to 2000 mS/cm Mini-DIN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11996079 Supplier Thermo Scientific™ Supplier No. 013016MD
  • ONLINE EXCLUSIVE PRICE
    830.00 €
    676.80 € / Pack of 1
    Save 153.20 €
    18% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve accurate measurements from ultrapure water, sea water, and more with these versatile 2-cell conductivity electrodes, available in a variety of materials and measurement ranges.

The Thermo Scientific™ Orion™ Conductivity electrode 013016MD complies with SM 2510B; D1125-95, -99 (A) for Drinking water measurements and USP<645> Measuring the Conductivity of Pure Water.

Features

These probes use two cell electrodes to measure low-, standard-, and high-conductivity samples based on the cell constant. They are a versatile option for precise measurements in the lab and field.

013016MD is ideal in low ionic strength solutions, such as deionized water and ultrapure water when paired with a flow-cell assembly . 018020MD is good for chemically reactive conductivity samples, including concentrated acids and bases. 011050MD and 011510MD epoxy/graphite cells are durable, chemical resistant, and measure a wide range of conductivities in the lab or field.

2-cell conductivity electrodes are compatible with Thermo Scientific™ Orion Star™ , Lab Star™, Pro Star™, Versa Star Pro™ bench and portable conductivity meters. Paired together the instruments can be used to generate accurate, repeatable readings for conductivity, resistivity, TDS and salinity.

Solutions required:

Standards

  • 011008 100 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100910 147 μS/cm conductivity standard, 10 pouches
  • 011007 1413 μS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100710 1413 μS/cm conductivity/TDS standard, 10 pouches
  • 011006 12.9 mS/cm conductivity/TDS standard, 5 x 60 mL bottles
  • 01100610 12.9 mS/cm conductivity/TDS standard, 10 pouches
  • 011005 111 mS/cm conductivity standard, 5 x 60 mL bottles
  • 01100510 111 mS/cm conductivity standard, 10 pouches

Conditioning solution

  • 011001 Conditioning solution for 011050MD conductivity cells

Accessories

  • 013017 Replacement flow cell

Items included with

011050MD

  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011001 Conditioning solution, 60 mL 1 bottle

011510MD

  • 011006 12.9 mS/cm conductivity/TDS standard, 60 mL 1 bottle
  • 011007 1413 μS/cm conductivity/TDS standard, 60 mL 1 bottle

013016MD

  • 011008 100 μS/cm conductivity/TDS standard, 60 mL 1 bottle

013017 Replacement flow cell

Warranty period

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.1 cm^-1
Connector Types Mini-DIN
For Use With (Equipment) Orion Star Series Meters
Type 2-Electrode Conductivity Cells
Description Orion 2-Cell Conductivity Electrodes
Material Steel, V4A
Measurement Ranges 0.01 to 300 μS/cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.