missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Versa Star Pro™ pH/ISE Benchtop Multiparameter Meter
BIOPHARMA

Product Code. 11691499
Change view
Click to view available options
Product Type:
Meter, 2 Channel pH/Ion (Sensor Not Included)
Meter, 2 Channel pH/Ion, Bio TRIS pH Kit
Meter, pH/Ion (Sensor Not Included)
Meter, pH/Ion, Bio TRIS pH Kit
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
11691499 Meter, 2 Channel pH/Ion (Sensor Not Included) Each
11671499 Meter, pH/Ion (Sensor Not Included) Each
11681499 Meter, pH/Ion, Bio TRIS pH Kit Each
11601509 Meter, 2 Channel pH/Ion, Bio TRIS pH Kit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11691499 Supplier Thermo Scientific™ Supplier No. VSTAR40B
  • ONLINE EXCLUSIVE PRICE
    2803.95 €
    2241.00 € / Pack of 1
    Save 562.95 €
    20% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get premium performance and ultimate flexibility with our benchtop meter with pH/ISE module for pH, ion concentration, and temperature.

Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ pH/ISE Benchtop Multiparameter Meter. Meet your most challenging applications for pH, ion concentration, mV, ORP and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Perform up to 6 point pH and ISE calibrations, log up to 2000 data point sets with time/date stamp and transfer calibration and data logs via USB or RS232 to a printer or computer. Select systems with one or two pH/ISE modules.

Thermo Scientific Orion Versa Star Pro benchtop meters are designed to meet your most challenging application with ease. Delivering rich functionality and features, you can optimally configure your meter system to meet changing requirements. The Orion Versa Star Pro benchtop meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view your measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad.

  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready.
  • Selectable read modes include Auto-Read to hold a stable reading, Continuous to show changing readings, Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached.
  • Audible alarms automatically notify you when a set offset value, high/low limit value and calibration time interval are reached.
  • Easily access, update and switch your preferred measurement settings, using 10 password-protected methods per channel.
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples.
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID.
  • Calibration log stores 30 most recent calibrations per parameter.
  • Ensure measurement integrity by viewing the active calibration log while taking readings.
  • Non-volatile meter memory preserves data and settings, even in the event of power loss.
  • Meter facilitates data transfers to a computer via USB or RS232 connections.
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited.
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty.

Includes Orion Versa Star Conductivity Measurement Module:

  • Measure conductivity, TDS, salinity or resistivity with temperature.
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration.
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate.
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5°C, 10°C, 15°C, 20°C or 25°C reference temperatures.
  • Customize measurements to show calibration history or simplify to show an extra large conductivity reading.

System Access Feature: Orion Versa Star Pro meters offer a system access feature that is designed to help ensure data integrity by preventing undesired access to various meter functions including date/time setting, data log and calibration log. The System Access feature can be easily turned on or off as the needs of your lab change for ultimate flexibility in operation and ease-of-use. When enabled, the System Access feature allows assignment of a system administrator and up to ten user accounts with customizable access to instrument settings, measurement settings, calibrations and logs. Use the password protection to secure selected meter functions, while leaving other functions accessible for all users. The System Access feature allows you to customize meter access to meet your specific security and data reporting needs.

TRUSTED_SUSTAINABILITY

Specifications

AC Adapter Universal 50-60 Hz, 100-240 VAC power adapter (Cat. No. STARA-PWR)
Outputs USB (2), RS232
Accuracy (ISE) ±0.2 mV or ±0.05% of reading whichever is greater
Accuracy (mV) ±0.2 mV or ±0.05% of reading whichever is greater
Accuracy (pH) ±0.002
Advanced ISE Functions Segmented (point-to-point) slope, non-linear selectable auto-blank, low concentration range stabilit
Alarm Output Set point alarm, high/low limit alarm, calibration due alarm
Backlight Option Yes
Calibration pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
Calibration Points 1 point relative mV (RmV) mode, 1 point ORP mode
Calibration Points (ISE) 1 to 6
Calibration Points (pH) 1 to 6
Certifications/Compliance CE, TUV 3-1, FCC Class A
Data Management Details Transfer single, range or all data points to printer or computer
Data Points 2000 with Date and Time Stamp
Description Orion Versa Star Pro benchtop meter with two pH/ISE/mV modules and stand
Channels 4 (Customizable with modules)
Display Type Color Graphic LCD
IP Rating IP54
Measurement Modes pH, mV, Relative mV, ORP, Ion Concentration (ISE) with Temperature
Range (mV) ±2000.0 mV
Range (pH) -2 to 20
Resolution (ISE) 0.0001 minimum, 1 to 4 significant digits (user selectable)
Resolution (pH) 0.1/0.01/0.001
Temperature Range (Metric) -5.0°C to +105.0°C
Includes Versa Star Pro meter, two VSTAR-ISE pH/ISE modules, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable and meter test certificate
Inputs Two BNC (pH, ORP or ion selective electrode), two pin-tip (reference electrode), two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
Isopotential Point 7.000pH (adjustable), 1.000 ISE (adjustable)
Keypad Numeric with menu-specific function keys and dual purpose scroll/shortcut keys
Languages English, Spanish, French, Italian, German, Chinese, Portuguese, Korean
Log Function Type Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with
Memory Non-volatile memory preserves data log, calibration log and meter settings
Methods 10 per channel
Power Rating DC input: 9VDC, 1A
Power Supply Universal AC adapter (included)
Probe Type pH electrode, ORP electrode, ion selective electrode (ISE), reference half-cell electrode, ATC temperature probe, stirrer probe (purchase separately)
Product Type Meter, 2 Channel pH/Ion (Sensor Not Included)
Range (ISE) 0.0001 to 19990 with selectable units of ppm, Molar, mg/L, %, ppb or none
Range (ORP) ±2000.0 mV
Range (Relative mV) ±2000.0 mV
Relative Humidity Range 5 to 85 %, non-condensing
Resolution (mV) 0.1mV
Stability Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting
Temperature Accuracy ±0.1°C
Temperature (English) Operating 41°F to 113°F (ambient)
Temperature (Metric) Operating 5°C to 45°C (ambient)
Temperature Probe Calibration 1 point temperature offset calibration
Temperature Range (English) 22.0°F to 221.0° F
Temperature Resolution 0.1°C, 0.1°F
Temperature Selection Manual or automatic with ATC temperature probe
Warranty 3 year meter and module warranty
Dimensions (L x W x H) 28cm x 24cm x 10cm (11 in. x 9.5 in. x 3.9 in.), modules add ≤ 2cm (0.8 in.) L & H
Weight (English) 2.5 lb., modules add 0.5 lb. each
Weight (Metric) 1.2 kg, modules add 0.2 kg each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.