missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ ORP Tester

Product Code. 10212361
Change view
Click to view available options
Resolution (mV):
1mV
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution (mV) Unit Size
10212361 1mV Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10212361 Supplier Hanna Instruments™ Supplier No. HI98201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Accuracy (mV) ±5 mV
Type ORP Tester
Range (ORP) ±999 mV
Resolution (mV) 1mV
For Use With (Equipment) For Swimming Pools and Spas and Can Provide a Valuable Indication of Water Quality
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.