missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ OTAL™ Disposable Hand Pump

Product Code. 16575200 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
14 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16575200 14 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16575200 Supplier Buerkle™ Supplier No. 50058012
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OTAL™ pump with disposable delivery tube are for single use applications.

  • There is a danger with reusable pumps that the liquid being transferred will be contaminated by the pump, especially if the pump is used for different media or containers and it is not properly cleaned before the change
  • A space-saving container pump is specially designed for single use, thereby completely eliminating time-consuming and cost-intensive cleaning as well as contamination
  • The delivery tube of the liquid transfer pump is made of a single piece and can easily be shortened to the respective container height using the cutter included with delivery. This offers maximum flexibility and guarantees good emptying of small remaining amounts from the container
  • The discharge of the delivery tube can also be shortened if necessary
  • The disposable pump is ideal when special purity is important or if cleaning is difficult or not possible at all
  • Disposable delivery tube made of PE, can be reordered in pack of 10
  • With universal plug made of soft PVC, for containers 30 to 70 mm diameter
  • Scope of delivery: Pump ball, universal plug, cutter and 10 disposable delivery tubes
TRUSTED_SUSTAINABILITY

Specifications

Applications Single-use
Description Disposable pump
Flow Rate 14 L/min.
Includes Pump ball, universal plug, cutter and 10 disposable delivery tubes
Pump Tube Length 90 cm (35.43 in.)
Resistance Properties The instrument is suitable for filling thin to low viscosity liquids up to 500 mPas.
Type Container Pump
Drum Opening Diameter 30 to 70 mm (1.18 to 2.76 in.)
Certifications/Compliance Material certificate and food certificate
Temperature (English) Min 32°F
Temperature (Metric) Min. 0°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Material Polyethylene, PVC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.