missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Oval Shape PTFE Magnetic Stirring Bars

Product Code. p-8001175 Shop All Brand Products
Click to view available options
Length (Metric):
10 mm
15 mm
20 mm
25 mm
32 mm
40 mm
50 mm
65 mm
70 mm
Diameter (Metric):
5 mm
6 mm
10 mm
12 mm
15 mm
20 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11782513

Brand: BRAND™ 137305

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE construction. Ideal for vessels with round bottom, such as a round-bottom flask.

  • PTFE - Polytetrafluoroethylene construction
  • Magnetic, Oval shape
  • For vessels with round bottoms
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) For vessels with round-bottom
Diameter (Metric) 12 mm
Length (Metric) 25 mm
Material PTFE
Quantity 10/Pk.
Shape Oval
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.