missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Oven 125 Control Dry with UK Plug

Product Code. 16228561 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
125 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16228561 125 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16228561 Supplier IKA™ Supplier No. 0020019288
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful drying cabinets for temperature regulation, drying, ageing, and heating tasks.

  • Rapid heating and exact temperature regulation guarantee reproducible results in industrial laboratories, schools and universities, research, quality control or science. Thanks to its high quality insulation, the device has a very large interior of 125 L in relation to its total volume. This structure also reduces odour emissions and operating costs and ensures excellent temperature uniformity.
  • The Oven 125 control dry recirculating air drying cabinet heats up to 300°C. The additional temperature selection limited TWB (DIN 12880) meets the highest security requirements. Furthermore, the temperature curve can be monitored during testing independently of the safety temperature. This means that your test material is always protected.
  • The generously dimensioned interior of the Oven 125 control dry is comfortably illuminated. A practical cable bushing at the rear of the device is provided as standard for measurements in the oven or in the test material. The fan switches off automatically if the door is open. Up to 6 insertable shelves can be accommodated in the interior made of stainless steel.
  • The Oven 125 control dry offers an interface for an additional sensor for direct temperature regulation in the test material. Test parameters can be stored directly on a USB stick.
  • All important process parameters are displayed clearly on two large TFT displays. The temperature profiles and individual user profiles can be entered via the intuitive user interface. The real-time clock enables convenient digital documentation and a time-delayed start.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 L
Temperature (Metric) Ambient to 300°C
Display LCD
Max. Shelf Load 30 kg
No. of Shelves 6
Timer 1 to 142560 min
Dimensions (D x W x H) Interior 450 x 550 x 525 mm
Dimensions (L x W x H) 650 x 700 x 825 mm
Weight (Metric) 82 kg
Voltage 100 to 115 V, 220 to 240 V
Wattage 2500 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.