missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ Mino Digital Oven

Product Code. 12948728
Change view
Click to view available options
Capacity (Metric):
30 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12948728 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12948728 Supplier Genlab™ Supplier No. MINO/30/F/DIG

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Genlab™ Mino Digital Ovens offer efficient, reliable and cost-effective service to suit most drying, warming and general laboratory applications.

  • Fitted with a microprocessor control system with dual display of set point and actual temperature to provide excellent temperature control
  • Temperature range of 40° to 250°C
  • Easy clean powder coated body
  • Aluminum coated mild steel chamber
  • Safety overheat system
  • Full two-year warranty
  • C.E. compliant
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Heated by Incoloy sheathed elements fitted around the fan on the back wall of the chamber
  • Mains switch with indicator and heat and overheat indicators

Specifications

Certifications/Compliance CE
Chamber Material Steel
Controller Type Microprocessor, set point and actual temperature
Convection Type Fan
Capacity (Metric) 30 L
Temperature (Metric) 40°C to 250°C
Type Multi-Purpose Oven
No. of Shelves 2
Safety Features Overheat protection
Temperature Stability ±0.5°C
Warranty 2 Years
Dimensions (D x W x H) Interior 24 x 36 x 35 mm
Dimensions (L x W x H) 56 x 50 x 62 mm
Length (Metric) 620 mm
Width (Metric) 480 mm
Depth (Metric) 620 mm
Voltage 240 V
Wattage 750 w
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.