Learn More
Chemsplash OverBoot with White PVC Sole, Elasticated Ankle and Top

Description
Chemsplash Non-Slip Overboot
- Chemsplash 55GSM Type PB 6B Material
- Elasticated Top and Ankles
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting
- White PVC Sole
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
- PFAS Free
Description: The Chemsplash Non-Slip Overboot is made from Chemsplash fabric which is soft and microporous. It is strong and resistant to chemical splash and dust. This overboot is elasticated at the calf and ankle and has a non-slip white PVC sole. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. Chemsplash accessories can be used to protect the wearer from their environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Specifications
Specifications
| Size | 2X-Large |
| Material | Microporous Fabric |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Anti-slip |
| Resistance | Liquid |
| Product Type | Controlled Environments Boot Covers |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.