missing translation for 'onlineSavingsMsg'
Learn More

Labcon Overfit Caps for Culture Tubes

Product Code. 17294406
Change view
Click to view available options
Color:
Assorted (Red, Yellow, Blue, Green, Orange)
Blue
Green
Natural
Orange
Purple
Red
Yellow
Closure Size:
10 mm
12 mm
13 mm
16 mm
Unit Size:
Pack of 1000
Pack of 10000
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Closure Size unitSize
17294406 Red 10 mm Pack of 1000
17284406 Orange 10 mm Pack of 1000
17274406 Yellow 10 mm Pack of 1000
17224416 Green 10 mm Pack of 1000
17214416 Blue 10 mm Pack of 1000
17204416 Purple 10 mm Pack of 1000
17264406 Natural 10 mm Pack of 1000
17234416 Assorted (Red, Yellow, Blue, Green, Orange) 10 mm Pack of 1000
17274416 Red 12 mm Pack of 1000
17264416 Orange 12 mm Pack of 1000
17254416 Yellow 12 mm Pack of 1000
17204426 Green 12 mm Pack of 1000
17294416 Blue 12 mm Pack of 1000
17284416 Purple 12 mm Pack of 1000
17244416 Natural 12 mm Pack of 1000
17214426 Assorted (Red, Yellow, Blue, Green, Orange) 12 mm Pack of 1000
17254426 Red 13 mm Pack of 1000
17244426 Orange 13 mm Pack of 1000
17234426 Yellow 13 mm Pack of 1000
17284426 Green 13 mm Pack of 1000
17567606 Blue 13 mm Pack of 10000
17264426 Purple 13 mm Pack of 1000
17224426 Natural 13 mm Pack of 1000
17294426 Assorted (Red, Yellow, Blue, Green, Orange) 13 mm Pack of 1000
17234436 Red 16 mm Pack of 1000
17224436 Orange 16 mm Pack of 1000
17214436 Yellow 16 mm Pack of 1000
17264436 Green 16 mm Pack of 1000
17254436 Blue 16 mm Pack of 1000
17244436 Purple 16 mm Pack of 1000
17204436 Natural 16 mm Pack of 1000
17274436 Assorted (Red, Yellow, Blue, Green, Orange) 16 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 17294406 Supplier Labcon Supplier No. 33038040009
  • ONLINE EXCLUSIVE PRICE
    11.10 €
    10.75 € / Pack of 1000
    Save 0.35 €
    3% Off
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, liquid-tight seal for plastic and glass culture tubes. Available in sizes that fit 10 mm, 12 mm, 13 mm, and 16 mm round bottom culture tubes.

  • Designed to easily recap blood drawing tubes, glass test tubes, and plastic culture tubes, Overfit Caps are ideal for protocols that require centrifugation, agitation,
    and refrigeration.
  • Offered in a variety of bright colors, Labcon's Overfit Caps are the ideal alternative to costly parafilm or plug caps that are prone to evaporation.
  • Cap includes integral thumb lever for easy opening and vertical ridges for secure grip
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Size 10 mm
Pre-sterilized No
Product Type Overfit Cap
Autoclavable Not Autoclavable
Material Polyethylene USP Class VI
Color Red
For Use With (Application) Protocols that require centrifugation, agitation, and refrigeration
Packaging 1000/Bag, 10 Bags/Cs.
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Sterility Non-sterile
For Use With (Equipment) Culture Tubes
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.