missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubes
- Tube Caps and Closures
- Labcon Overfit Caps for Culture Tubes
Labcon Overfit Caps for Culture Tubes
Product Code. 17567606
Change view
Click to view available options
Color:
Assorted (Red, Yellow, Blue, Green, Orange)
Blue
Green
Natural
Orange
Purple
Red
Yellow
Closure Size:
10 mm
12 mm
13 mm
16 mm
Unit Size:
Pack of 1000
Pack of 10000
| Product Code. | Color | Closure Size | unitSize |
|---|---|---|---|
| 17567606 | Blue | 13 mm | Pack of 10000 |
| 17294406 | Red | 10 mm | Pack of 1000 |
| 17284406 | Orange | 10 mm | Pack of 1000 |
| 17274406 | Yellow | 10 mm | Pack of 1000 |
| 17224416 | Green | 10 mm | Pack of 1000 |
| 17214416 | Blue | 10 mm | Pack of 1000 |
| 17204416 | Purple | 10 mm | Pack of 1000 |
| 17264406 | Natural | 10 mm | Pack of 1000 |
| 17234416 | Assorted (Red, Yellow, Blue, Green, Orange) | 10 mm | Pack of 1000 |
| 17274416 | Red | 12 mm | Pack of 1000 |
| 17264416 | Orange | 12 mm | Pack of 1000 |
| 17254416 | Yellow | 12 mm | Pack of 1000 |
| 17204426 | Green | 12 mm | Pack of 1000 |
| 17294416 | Blue | 12 mm | Pack of 1000 |
| 17284416 | Purple | 12 mm | Pack of 1000 |
| 17244416 | Natural | 12 mm | Pack of 1000 |
| 17214426 | Assorted (Red, Yellow, Blue, Green, Orange) | 12 mm | Pack of 1000 |
| 17254426 | Red | 13 mm | Pack of 1000 |
| 17244426 | Orange | 13 mm | Pack of 1000 |
| 17234426 | Yellow | 13 mm | Pack of 1000 |
| 17284426 | Green | 13 mm | Pack of 1000 |
| 17264426 | Purple | 13 mm | Pack of 1000 |
| 17224426 | Natural | 13 mm | Pack of 1000 |
| 17294426 | Assorted (Red, Yellow, Blue, Green, Orange) | 13 mm | Pack of 1000 |
| 17234436 | Red | 16 mm | Pack of 1000 |
| 17224436 | Orange | 16 mm | Pack of 1000 |
| 17214436 | Yellow | 16 mm | Pack of 1000 |
| 17264436 | Green | 16 mm | Pack of 1000 |
| 17254436 | Blue | 16 mm | Pack of 1000 |
| 17244436 | Purple | 16 mm | Pack of 1000 |
| 17204436 | Natural | 16 mm | Pack of 1000 |
| 17274436 | Assorted (Red, Yellow, Blue, Green, Orange) | 16 mm | Pack of 1000 |
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Designed to easily recap blood drawing tubes, glass test tubes, and plastic culture tubes, Overfit Caps are ideal for protocols that require centrifugation, agitation,
and refrigeration. - Offered in a variety of bright colors, Labcon's Overfit Caps are the ideal alternative to costly parafilm or plug caps that are prone to evaporation.
- Cap includes integral thumb lever for easy opening and vertical ridges for secure grip
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Size | 13 mm |
| Pre-sterilized | No |
| Product Type | Overfit Cap |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Blue |
| For Use With (Application) | Protocols that require centrifugation, agitation, and refrigeration |
| Packaging | 1000/Bag, 10 Bags/Cs. |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| Sterility | Non-sterile |
| For Use With (Equipment) | Culture Tubes |
| Disposable | Single-use |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?