missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Overhead Stirrer Achiever 5000

Product Code. 17054217 Shop All Ohaus Products
Click to view available options
Model:
e-A51ST020
e-A51ST040
e-A51ST060
e-A51ST100
e-A51ST200
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17054217

Brand: OHAUS™ 30586764

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reliable Overhead Stirrers with Excellent Performance for Everyday Use

  • Powerful mixing and constant speed is assured with the brushless motor and torque compensation technology - delivering accurate, controlled stirring of viscous liquids with quiet operation
  • Simplify set up with the Keyless Chuck - no tools required. Change shafts quickly and easily with one handed operation. This unique design will save time and effort for everyone in the lab.
  • Designed for safety. The lock button prevents accidental speed changes and the motor's overload sensing technology simply shuts off stirring before an overload condition occurs to protect the sample.
TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Capacity 25 L
Display LED
Voltage 115/230 VAC
Wattage 190.000 w
Diameter (Metric) Shaft Up to 8.5 mm
Dimensions (L x W x H) 235.00 x 90.00 x 285.000 mm
Height (Metric) 30.100 cm
Width (English) 3.50 in.
Width (Metric) 39.200 cm
Certifications/Compliance cNemkous
Chuck Size 1 to 13 mm
Description Overhead Stirrer e-A51ST040
For Use With (Application) Stirring, Dissolving, Dispersion, Emulsification and Homogenization in The Food and Beverage, Cosmetic, Paint/Coatings, Pharmaceutical, Chemical, Glue/Adhesive, Plastics/Polymer and Cement/Construction Industries. Used for Pilot Scale in Manufacturing.
Material Sealed Aluminum Housing with IP54 Ingress Protection Rating
Model e-A51ST040
Protection Class IP54
Temperature Range (English) 41°F to 104°F, 80%RH, non-condensing
Temperature Range (Metric) 5°C to 40°C, 80%RH, non-condensing
Torque 40.000 Ncm
Viscosity Max. 25,000 mPas
Weight (English) 9.000 lb.
Weight (Metric) 4.100 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.