missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Overhead Stirrer Achiever 5000

Reliable Overhead Stirrers with Excellent Performance for Everyday Use

Brand:  OHAUS™ 30586765

843.18 EUR valid until 2025-07-31
Use promo code "24075" to get your promotional price.


 View more versions of this product

Product Code. 17064217

  • 1500.00 € / 1 unit
The Ultimate Lab Appliances Promotion
Use promo code 24075 at checkout
View Available Promotions
Only null left
Estimated Shipment: 02-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful mixing and constant speed is assured with the brushless motor and torque compensation technology - delivering accurate, controlled stirring of viscous liquids with quiet operation
  • Simplify set up with the Keyless Chuck - no tools required. Change shafts quickly and easily with one handed operation. This unique design will save time and effort for everyone in the lab.
  • Designed for safety. The lock button prevents accidental speed changes and the motor's overload sensing technology simply shuts off stirring before an overload condition occurs to protect the sample.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 to 2000 rpm
LED
190.000 w
235.00 x 90.00 x 285.000 mm
3.50 in.
cNemkous
Overhead Stirrer e-A51ST060
Sealed Aluminum Housing with IP54 Ingress Protection Rating
IP54
5°C to 40°C, 80%RH, non-condensing
Max. 50,000 mPas
4.100 kg
40 L
115/230 VAC
Up to 8.5 mm
30.100 cm
39.200 cm
1 to 13 mm
Stirring, Dissolving, Dispersion, Emulsification and Homogenization in The Food and Beverage, Cosmetic, Paint/Coatings, Pharmaceutical, Chemical, Glue/Adhesive, Plastics/Polymer and Cement/Construction Industries. Used for Pilot Scale in Manufacturing.
e-A51ST060
41°F to 104°F, 80%RH, non-condensing
60.000 Ncm
9.000 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.