missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Compact Digital Overhead Stirrer

Product Code. 15203807 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Speed:
40 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
15203807 40 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15203807
  • ONLINE EXCLUSIVE PRICE
    1025.00 €
    940.99 € / Pack of 1
    Save 84.01 €
    8% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Compact overhead stirrer, ideal for continuous, general purpose mixing. Easily fits into fume hoods or enclosed workstations.

  • Delivers accurate, repeatable results for volumes up to 25L and 15,000cps
  • Four-digit speed display shows speed accurate to ±1rpm
  • Three-button control (power on/off, speed increase, speed decrease, light on/off) is easy to use
  • Last speed setting is stored in memory before unit is powered off
  • Convenient handle makes stirrer easy to lift, move and set in place
  • Brushless, maintenance-free DC motor produces consistent mixing at all speeds and provides automatic overload protection
  • Belt-drive transmission is smooth, quiet and offers high power efficiency (1/15hp, 50w)
  • Sealed housing keeps liquids safely away from internal components
  • Through shaft allows quick, impeller adjustment and replacement
  • Quantity: 50 pieces per bag × 10 bags

Specifications

Speed 40 to 2000 rpm
Capacity 25 L
Display Digital
Voltage 220/240 V
Height (English) 10 in.
Height (Metric) 25.4 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Horsepower 1/15
Plug Type EU/UK
Certifications/Compliance Complies with CE safety standards EN61326 / IEC 61010-1 and 61010-2-51, EMC EN50081-1, EN50082-1 ??ROHS, WEEE, Safety approved - CE marked
Chuck Size 10 mm
For Use With (Application) Laboratory Applications or Driver Industry, Ideal for Routine Bench-Top Applications and Production Trials Prior to Scale-up in The Chemistry or Biological Laboratory Sciences, or Else in The Metallurgical and Mining Sector for The Development of Ore Leaching Processes or Coagulation-Flocculation Systems
Material Nylon, Cast Metal
Motor Type Brushless DC
Torque 70 Ncm
Type Overhead Stirrer
Viscosity 15,000 cps
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.