missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ LH Overhead Stirrers
Shop All Velp Products
Click to view available options
Speed:
50 to 2000 rpm
Unit Size:
Each
Description
- The LH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Easy to install, resistant and with a small footprint, LH is your best choice for medium-high viscosity samples.
- VELP LH ensures a smooth start and vigorous agitation even at maximum speed!
- LH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage high viscosity, with a maximum of 50,000 mPa*s.
- The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
- LH is designed to offer a long lifespan even in challenging operating conditions.
- The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
- The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Specifications
Specifications
| Speed | 50 to 2000 rpm |
| Capacity | 40 L |
| Voltage | 110/230 V |
| Wattage | 190 w |
| Dimensions (L x W x H) | 196 x 80 x 230 mm |
| Height (Metric) | 230 mm |
| Width (Metric) | 80 mm |
| Electrical Requirements | 110/230 V, 50/60 Hz, 190 W |
| Frequency | 50/60 Hz |
| Certifications/Compliance | CEI EN 60529, IP40 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction