Learn More
Velp Scientifica™ MULTISTIRRER Digital
Provides synchronized stirring on 6 or 15 samples that remains cold even after several days of continuous use. It can be combined with a recirculating water bath to thermostat the samples.
Brand: Velp Scientifica™ F203A0179
612.89 EUR valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Additional Details : Weight : 1.57500kg
Description
Reliable & Precise Setting- Bright digital display for accurate speed monitoring
- Exclusive, on-board timer for unattended operation
- Adjustable reverse operation (time-controlled)
- Speed regulation from 80 to 1,500 rpm
- SpeedServo™ ensures constant speed even when the viscosity changes
- Synchronized stirring, same speed ensured
- MULTISTIRRER Digital 6: 6 places, maximum Ø of 85 mm - 400mL
- MULTISTIRRER Digital 15: 15 places, maximum Ø of 64 mm - 250mL
- Resistant stainless steel top plate
- Long life operation
- Ergonomic - very low height
- Universal mains voltage / frequency range
- Light weight, easy to move
- Remains cold, even after days of continuous use
- Ideal for microtitration, microbiology and biochemistry
- Soft start but rapidly reaching set speed
- Excellent speed control (electronic), even at low speeds
- Can thermostat samples using a recirculating water bath
Specifications
80 to 1500 rpm | |
Stainless Steel | |
Digital | |
3.6 w | |
100 to 240 V, 50/60 Hz | |
MULTISTIRRER Digital 6 | |
10 rpm increments |
6 | |
6 x 400 mL | |
100/240 V | |
370 x 230 x 51.5 mm | |
50/60 Hz | |
Mono-phase | |
1.75 kg |