missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Overshoes (Pairs) 5 and 6, Anti-Slip Sole, Elasticated Ankle

Product Code. 30058349
Change view
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
200 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058349 Medium 200 pairs
30058244 Large 200 pairs
30058222 X-Large 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30058349 Supplier Chemsplash Supplier No. 2564.400.005
  • ONLINE EXCLUSIVE PRICE
    535.70 €
    451.40 € / 200 pairs
    Save 84.30 €
    15% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-Slip Overshoe is made from Chemsplash fabric which is soft and microporous. It is strong and resistant to chemical splash and dust.

Chemsplash Anti-Slip Overshoe

  • Chemsplash 55GSM Type PB 6B Material
  • Coated White PVC Slip-Resistant Sole
  • Silicone and Latex Free
  • Anti-Static Material
  • Non-Linting
  • 16 in. in Length
  • Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
  • PFAS Free

Description: The Chemsplash Anti-Slip Overshoe is made from Chemsplash fabric which is soft and microporous. It is strong and resistant to chemical splash and dust. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. An anti-slip textured sole has been added to enhance grip with the floor, and an elasticated ankle ensures a secure fit. Chemsplash accessories can be used to protect the wearer from their environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.

Specifications

Size Medium
Material Microporous Fabric
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-slip
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 100-1000 (ISO 5-6)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.