missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Oversized Breaker Lockout Device

Product Code. 11781885 Shop All Brady Products
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11781885 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11781885 Supplier Brady™ Supplier No. 065329
  • ONLINE EXCLUSIVE PRICE
    24.70 €
    23.57 € / Pack of 1
    Save 1.13 €
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oversized Breaker Lockout Device applies in seconds with thumbscrew mechanism so no screwdriver is needed. And, the new blade design with improved grip works on even more breaker models.

  • Oversized 480-600 Volt Frame lockout.
  • Applies in seconds with thumbscrew mechanism so no screwdriver is needed.
  • And, our new blade design with improved grip works on even more breaker models.
  • Fits breakers up to 57.15 mm wide by 22.2 mm thick.

Specifications

Product Type Circuit Breaker Lockout
Alternate Part Number OVERSIZED BREAKER LOCKOUT EA
Color Red
Material Glass-filled Nylon
Certifications/Compliance OSHA 1910.147
Description Oversized 480-600 Breaker Lockout Device
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 7 mm
Dimensions (D x W x H) 12.70 x 95.25 x 27.94 mm
Dimensions (L x W) 95.25 x 28.12 mm
For Use With (Application) Lockout Tagout
Height (English) 1.1 in.
Height (Metric) 27.94 mm
Quantity 1 Ea.
Width (English) 3.75 in.
Width (Metric) 95.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.