Learn More
Thermo Scientific™ Owl™ Casting Dams
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
Brand: Thermo Scientific™ DAM-13
Code : 04
Additional Details : Weight : 1.00000kg
Description
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
- Seal agarose on contact, eliminating the need for tape
- Does not attach to gel tray, enabling gels of any length to be poured
- Easily handled and maneuvered using knob or finger depressions
- Dam blocks off a portion of UVT gel tray
Specifications
Casting Dam, 13cm (L) | |
Owl | |
13 cm |
Owl System | |
Gel Casting Dam |