missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ Casting Dams
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
126.00 € - 145.00 €
Specifications
For Use With (Equipment) | Owl System |
---|---|
Product Line | Owl |
Type | Gel Casting Dam |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
12464617
|
Thermo Scientific™
DAM-13 |
13 cm |
126.00 €
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12474617
|
Thermo Scientific™
DAM-20 |
20 cm |
142.00 €
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12484617
|
Thermo Scientific™
DAM-23 |
23 cm |
142.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11590415
|
Thermo Scientific™
DAM-20 |
20 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
- Seal agarose on contact, eliminating the need for tape
- Does not attach to gel tray, enabling gels of any length to be poured
- Easily handled and maneuvered using knob or finger depressions
- Dam blocks off a portion of UVT gel tray
Specifications
Owl System | |
Owl | |
Gel Casting Dam |