missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs

Product Code. 12464597 Shop All Thermo Scientific Products
Change view
Click to view available options
Teeth Count:
10
15
20
25 (2X)
30 (2X)
40
9
Thickness (Metric) Teeth:
1 mm
1.5 mm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Teeth Count Thickness (Metric) Teeth Unit Size
12464597 40 1.5 mm Each
12494587 10 1 mm Each
15459543 10 1.5 mm Each
12404597 10 1.5 mm Each
12414597 20 1 mm Each
12424597 20 1.5 mm Each
12434597 30 (2X) 1 mm Each
12444597 30 (2X) 1.5 mm Each
12454597 40 1 mm Each
12474597 15 1 mm Each
12484597 15 1.5 mm Each
12434607 25 (2X) 1 mm Each
11955286 25 (2X) 1.5 mm Each
12454607 9 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 12464597 Supplier Thermo Scientific™ Supplier No. D140D
  • ONLINE EXCLUSIVE PRICE
    70.35 €
    67.20 € / Pack of 1
    Save 3.15 €
    4% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs.

Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with Owl™ D2 Wide-Gel Electrophoresis Systems.

Heavy-duty, one-piece combs eliminate comb assembly.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl™ D2 Wide Gel Electrophoresis System
Product Line Owl
Type Standard Comb
Teeth Count 40
Thickness (Metric) Teeth 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.